- Masking Tape
- 55 m Length
- 12 mm Width
- Tan Color
description
- We designed 3M™ General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
features
- Cost-effective solution for light- to medium-duty applications
- Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
- Withstands surface temperatures up to 200°F/93°C for 30 minutes
- Sticks with confidence on wood, plastic, glass, metal and painted surfaces
- Light tan backing tears easily and resists slivering
- Low unwind force allows for rapid application and improved handling
| Storage Temperature [Min] | 70 °F |
| Application | Paint Preparation Masking, Masking for Painting |
| Tensile Strength | 19 lb/in, 333 N/100 mm |
| Performance | General Purpose |
| Temperature Range [Max] | 200 °F |
| Overall Length [Min] | 60.14 yd |
| Indoor/Outdoor Use | Indoor |
| Adhesive | Rubber |
| Overall Length [Max] | 55 m |
| Performance Level | General Use |
| Backing Material | Crepe Paper |
| Length | 55.000 m |
| Color | Tan |
| Adhesion Strength | 25 oz/in |
| Product Form | Roll |
| Thickness | 4.4 mil |
| Primary Liner | Paper |
| Elongation At Break | 0.08 |
| Tape Length | 60 Linear yd |
| Overall Thickness | 4.4 mil, 0.111 mm |
| Type | Masking Tape |
| Tape Width | 0.47 in, 12 mm |
| Weight | 0.15 LB |
| EAN or UPC | 51115647383 |

