- Masking Tape
- 55 m Length
- 24 mm Width
- Yellow Color
description
- We designed 3M™ Performance Yellow Masking Tape 301+ to deliver good paint lines where surface temperatures can reach up to 225°F/107°C. This yellow crepe paper tape is ideal for paint masking applications in specialty vehicle, aerospace, automotive and industrial markets where strong holding performance is required.
features
- Industrial masking tape used for paint masking applications in specialty vehicle, aerospace, automotive and industrial markets
- Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
- Withstands surface temperatures up to 225°F/107°C for 30 minutes
- Resists paint bleed-through to help create good paint lines
- Sticks with confidence on rubber moldings, plastic, glass, wood, concrete, metal and painted surfaces
- Yellow backing improves visibility and accuracy during paint masking
- Remains in place around corners, over contours and irregular surfaces
| Length | 55.000 m |
| Color | Yellow |
| Temperature Range [Max] | 225 °F |
| Backing Material | Crepe Paper |
| Overall Thickness | 6.3 mil, 0.16 mm |
| Adhesive | Solvent-Free |
| Primary Liner | Paper |
| Tensile Strength | 22 lb/in, 385 N/100 mm |
| Product Form | Roll |
| Adhesion Strength | 30 oz/in |
| Storage Temperature [Min] | 70 °F |
| Indoor/Outdoor Use | Indoor |
| Elongation At Break | 0.12 |
| Type | Masking Tape |
| Overall Length [Max] | 55 m |
| Performance Level | Performance Yellow |
| Application | Paint Preparation Masking, Masking for Painting |
| Performance | Performance Yellow |
| Overall Length [Min] | 60.14 yd |
| Thickness | 6.3 mil |
| Weight | 0.0 LB |
| EAN or UPC | 51115647567 |

