- Masking Tape
- 55 m Length
- 18 mm Width
- Green Color
description
- We designed 3M™ High Performance Green Masking Tape 401+ to deliver sharp paint lines where surface temperatures can reach up to 250°F/121°C for 30 minutes. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required.
features
- Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
- Removes cleanly in one piece with no adhesive residue
- Remains in place around corners, over contours and irregular surfaces
- Resists paint bleed-through to help create sharp paint lines
- Green backing improves visibility and accuracy during paint masking
- Withstands surface temperatures up to 250°F/121°C for 30 minutes in paint bake operations
| Adhesion Strength | 36 oz/in |
| Temperature Range [Max] | 250 °F |
| Backing Material | Crepe Paper |
| Performance | High Performance |
| Overall Thickness | 6.7 mil, 0.17 mm |
| Storage Temperature [Min] | 70 °F |
| Indoor/Outdoor Use | Indoor |
| Type | Masking Tape |
| Performance Level | High Performance Green |
| Thickness | 6.7 mil |
| Overall Length [Min] | 60.14 yd |
| Overall Length [Max] | 55 m |
| Product Form | Roll |
| Primary Liner | Paper |
| Length | 55.000 m |
| Tensile Strength | 25 lb/in, 438 N/100 mm |
| Application | Paint Preparation Masking, Painting & Depainting, Masking for Painting |
| Adhesive | Natural and Synthetic Rubber |
| Color | Green |
| Elongation At Break | 0.1 |
| Weight | 0.0 LB |
| EAN or UPC | 51115647604 |

