- Masking Tape
- 55 m Length
- 36 mm Width
- Green Color
description
- We designed 3M™ High Performance Green Masking Tape 401+ to deliver sharp paint lines where surface temperatures can reach up to 250°F/121°C for 30 minutes. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required.
features
- Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
- Removes cleanly in one piece with no adhesive residue
- Remains in place around corners, over contours and irregular surfaces
- Resists paint bleed-through to help create sharp paint lines
- Green backing improves visibility and accuracy during paint masking
- Withstands surface temperatures up to 250°F/121°C for 30 minutes in paint bake operations
| Color | Green |
| Adhesive | Natural and Synthetic Rubber |
| Material | Smooth Crepe Paper Treated w/ Heat Resistant Saturant/Natural Synthetic Rubber Blend |
| Backing Material | Crepe Paper |
| Performance | High Performance |
| Length | 55.000 m |
| Primary Liner | Paper |
| Indoor/Outdoor Use | Indoor |
| Adhesion Strength | 36 oz/in |
| Storage Temperature [Min] | 70 °F |
| Elongation At Break | 0.1 |
| Application | Masking for Painting, Paint Preparation Masking, Painting & Depainting |
| Overall Thickness | 6.7 mil, 0.17 mm |
| Product Form | Roll |
| Thickness | 6.7000 mil |
| Width | 36.000 mm |
| Tensile Strength | 25 lb/in, 438 N/100 mm |
| Overall Length [Min] | 60.14 yd |
| Temperature Range [Max] | 250 °F |
| Type | Masking Tape |
| Performance Level | High Performance Green |
| Overall Length [Max] | 55 m |
| Weight | 0.2 LB |
| EAN or UPC | 51115647628 |

