- Masking Tape
- 55 m Length
- 36 mm Width
- Tan Color
description
- We designed 3M™ Specialty High Temperature Masking Tape 501+ to deliver clean paint lines where surface temperatures can reach up to 300°F/150°C. This tan crepe paper tape is ideal for critical paint masking applications in specialty vehicle, automotive and industrial markets where strong holding and high-temperature performance is required.
features
- Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
- Withstands surface temperatures up to 300°F/150°C for 30 minutes
- Holds securely through multiple or extended process cycles
- Low unwind improves handling in wide-width applications
- Resists paint bleed-through to help create sharp paint lines
- Tan backing tears easily and resists slivering
- Remains in place around corners, over contours and irregular surfaces
| Temperature Range [Max] | 300 °F |
| Performance Level | Specialty High Temperature |
| Overall Thickness | 7.3 mil, 0.185 mm |
| Length | 55.000 m |
| Elongation At Break | 0.1 |
| Overall Length [Max] | 55 m |
| Indoor/Outdoor Use | Indoor |
| Application | Masking for Painting, Paint Preparation Masking |
| Backing Material | Crepe Paper |
| Type | Masking Tape |
| Adhesive | Rubber |
| Tensile Strength | 26 lb/in, 455 N/100 mm |
| Overall Length [Min] | 60.14 yd |
| Product Form | Roll |
| Color | Tan |
| Storage Temperature [Min] | 70 °F |
| Thickness | 7.3 mil |
| Primary Liner | Paper |
| Adhesion Strength | 36 oz/in |
| Performance | Specialty High Temperature |
| Weight | 0.0 LB |
| EAN or UPC | 51115647758 |

