- Value Masking Tape
- 55 m Length
- 72 mm Width
- Tan Color
description
- 3M™ Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.
features
- Cost effective solution for indoor light-duty applications
- Crepe paper backing provides easy tearing
- Provides conformability on irregular surfaces and around corners
- Hand tearable and sliver resistance with one piece removal for easy use
- Ideal for marking, temporary holding, wrapping and sealing
| Tensile Strength | 22 lb/in, 385 N/100 mm |
| Performance Level | Value |
| Backing Material | Crepe Paper |
| Overall Length [Min] | 60.14 yd |
| Elongation At Break | 0.09 |
| Thickness | 5.1 mil |
| Application | Masking for Painting, Paint Preparation Masking |
| Overall Thickness | 5.1 mil, 0.129 mm |
| Adhesive | Rubber |
| Storage Temperature [Min] | 70 °F |
| Product Form | Roll |
| Type | Value Masking Tape |
| Adhesion Strength | 34 oz/in |
| Temperature Range [Max] | 150 °F |
| Indoor/Outdoor Use | Indoor |
| Primary Liner | Paper |
| Overall Length [Max] | 55 m |
| Length | 55.000 m |
| Color | Tan |
| Weight | 0.0 LB |
| EAN or UPC | 51115687112 |

