- Splicing Tape
- 72 yd Length
- 2 in Width
- Blue Color
description
- 3M™ Silicone Splicing Tape 33981 is a thin, strong polyester (PET) splicing tape coated with a specially formulated silicone pressure sensitive adhesive (PSA) for good "web-grab" and peel adhesion to many silicone treated materials. Specifically designed as a high performance splicing tape, 3M tape 33981 performs in high temperature applications and is available in blue and yellow.
features
- High performance silicone adhesive securely bonds silicone-treated materials
- Sticks well to difficult surfaces such as silicone liners and silicone-coated surfaces
- Performs well over a wide range of environmental conditions, including high temperatures
- Thin, strong polyester backing offers excellent performance in a wide variety of demanding applications
| Thickness | 1 mil |
| Product Form | Roll |
| Color | Blue |
| Type | Splicing Tape |
| Overall Length [Max] | 65.83 m |
| Backing Material | Polyester |
| Length | 72 yd |
| Overall Length [Min] | 72 yd |
| Weight | 15.4 LB |
| EAN or UPC | 51125660396 |

