- Foil Tape
- 60 yd Length
- 4 in Width
- Silver Color
description
- Our 3M™ Aluminum Foil Tape 425 is the go-to foil tape for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, chemical masking, light enhancement, chemical milling, seaming, sealing and de-paint operations.
features
- Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
- Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
- Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
- Withstands exposure to flame, weathering, moisture and UV
- Heat and light reflective tape protects surfaces and enhances lighting efficiency
- Dead soft aluminum foil backing conforms to curved and uneven surfaces
- Recognized by UL to UL 746C and Classified by UL to UL 723, Class "L" for low flammability rating
- Contains plastic core center
| Primary Liner | Easy Release Film |
| Overall Length [Max] | 54.9 m |
| Temperature Range [Max] | 300 °F |
| Application | Stripping, Painting |
| Width | 4 in |
| Temperature Range [Min] | -65 °F |
| Color | Silver |
| Flame Retardant | Yes |
| Backing Material | Aluminum Foil |
| Elongation At Break | 0.06 |
| Overall Length [Min] | 60 yd |
| Overall Height | 3.94 mil, 0.1 mm |
| Shelf Life | 24 Month |
| Type | Foil Tape |
| Thickness | 4.6 mil |
| Elongation | 6 % |
| Standard | SAE-AMS-T-23397, L-T-80C, F.A.R. 25.853(a) |
| Length | 60 yd |
| Tensile Strength | 28 lb/in, 490 N/100 mm |
| Overall Thickness | 4.6 mil |
| Backing Thickness | 2.8 mil, 0.07 mm |
| Weight | 3.525 LB |
| EAN or UPC | 51125853132 |

