- Assortment of 100 ties in 4 sizes and two colors
- Self-locking head with double teeth
- Priced per Piece
description
- 3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
features
- Secure wire bundles and harness components quickly, without slipping
- Curved tip allows for faster threading and installation
- Made in the USA
- UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
includes
- Contains 100 of the most commonly used ties
- Three sizes, four lengths and two colors
| Shrink Ratio | 2:1 |
| Material | Nylon 6/6 |
| Manufacturer Name | 3M |
| Length [Min] | 4 in |
| Flammability Rating | UL 94 V-2 |
| Plenum Rated | Yes |
| Bundle Dia. [Max] | Multiple |
| Operating Temperature[Max] | 185 °F |
| Color | Multi-Color |
| Tensile Strength | Varies, 220 N |
| Insulation O.D. [Max] | 0.145 in, 3.7 mm |
| Length | 4 in 5 in 7 1/2 in 11 in |
| Length [Max] | 11 in |
| Operating Temperature[Min] | -40 ⁰F |
| Recovered Inner Dia. | 6.35 mm |
| Weight | 0.226 LB |
| EAN or UPC | 51128593240 |
-
Pre-Packed Quantities


