- Repair Tape
- 60 in Length
- 1.9 in Width
- Red Color
description
- 3M™ Lens Repair Tape provides temporary repairs of broken or cracked taillights, parking lights and side directional lights. Our tape applies smoothly and tightly holds with its 3M adhesive that ensures a strong bond. Lens repair tape is available in both red and amber to match the lens color.
features
- Repair tape patches cracks in taillights, turn signals, parking lights and side directional lights
- Strong adhesion resists loosening with age and moisture
- Flexible repair tape repairs flat or curved truck and car taillights and signal lights
- Quick and easy to use repair tape is less expensive than replacement taillights for minor damage
- Provides temporary repair of more severely damaged taillights and signal lights
| Thickness | 0.127 mm |
| Type | Repair Tape |
| Length | 60 in |
| Color | Red |
| Overall Length [Max] | 1524 mm |
| Overall Length [Min] | 60 in |
| Adhesive | Acrylic |
| Weight | 2.62 LB |
| EAN or UPC | 51131034419 |

