- Foam Masking Tape
- 50 m Length
- 13 mm Width
- White Color
description
- 3M™ Soft Edge Foam Masking Tape protects door jambs, hoods or any area of a vehicle that needs to be sealed while being painted. Our foam tape provides a soft edge to prevent hard paint lines. The polyurethane foam structure tape is completely flexible so that it conforms to unique contours and is easily workable. Our tape is available in multiple sizes to meet specific needs.
features
- Foam tape softens hard paint lines in the jamb areas
- Fast, effective method masks and seals all jambs
- Adhesive allows repositioning of tape
- Tape withstands paint booth bake cycles
- Polyurethane foam structure tape conforms to curves and bends
| Length | 50.000 m |
| Overall Length [Min] | 54.68 yd |
| Color | White |
| Backing Material | Paper |
| Type | Foam Masking Tape, Soft Edge |
| Overall Length [Max] | 50 m |
| Performance Level | Good |
| Application | Jamb Masking, Paint Preparation Masking, Paint Preparation |
| Material | Foam |
| Weight | 2.445 LB |
| EAN or UPC | 51131062979 |

