- Masking Tape
- 55 m Length
- 18 mm Width
- Natural Color
description
- Highland™ Masking Tape 2727 is a high-density, tear-resistant automotive masking tape that provides excellent adhesion. Its rubber-based adhesive is part of a balanced construction featuring a smooth, heat and solvent resistant crepe paper backing that removes cleanly. This tape provides consistent unwind and easy tearing to reduce worktimes.
features
- Engineered as our highest adhesion masking tape with superior performance in hot and humid environments
- Balanced construction for consistent unwind and easy tear
- Rubber-based adhesive provides quick stick for fast application
- Smooth crepe paper backing with classic feel and reliable performance
| Length | 55.000 m |
| Type | Masking Tape |
| Overall Length [Max] | 55 m |
| Color | Natural, Tan |
| Material | Paper |
| Performance | Better |
| Backing Material | Paper |
| Application | Paint Preparation, General/Bulk Masking |
| Performance Level | Better |
| Overall Length [Min] | 60 yd |
| Weight | 15.852 LB |
| EAN or UPC | 51131065413 |

