- Automotive Masking Tape
- 55 m Length
- 36 mm Width
- Yellow Color
description
- 3M™ Automotive Refinish Masking Tape 388N is a yellow crepe-paper tape designed specifically for the critical paint masking processes used in the collision repair industry. It features a rubber-based adhesive and flexible crepe-paper construction for excellent conformability and adhesion. Yellow tape resists moisture, solvents and outdoor exposure. It leaves clean paint lines without buildup.
features
- Robust crepe paper backing that resists solvents and moisture
- Proprietary rubber-based adhesive formula allows the tape to stick and stay on a variety of surfaces
- Great usability - fits contours and curves
- Excels in all general masking applications
| Material | Paper |
| Overall Length [Min] | 60 yd |
| Performance | Better |
| Length | 55.000 m |
| Color | Yellow |
| Overall Length [Max] | 55 m |
| Type | Automotive Masking Tape |
| Application | Booth Masking, Jamb Masking, General/Bulk Masking, Fine Lines, Paint Preparation, Trim Masking, Technician/Person |
| Width | 36.000 mm |
| Performance Level | Better |
| Weight | 16.44 LB |
| EAN or UPC | 51131066540 |

