- Packaging Tape
- 72 yd Length
- 3/4 in Width
- Clear Color
- Light-Duty Grade
description
- Scotch® Light Duty Packaging Tape 600 is a transparent film tape designed for L-clip closure, attaching, tabbing and holding. The UPVC backing material is moisture, chemical and UV resistant. The acrylic adhesive is non-staining and removes cleanly from a wide variety of surfaces.
features
- Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
- UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
- Excellent handling, high clarity and long aging
- Clean removal from wide variety of surfaces
- Easy to apply without a dispenser
- Easy to open when used as closure feature
| Type | Packaging Tape |
| Cable Marking | 3 in |
| Backing Material | UPVC Film |
| Elongation At Break | 45% |
| Performance | High Performance |
| Application | Primary Packaging |
| Product Form | Roll |
| Tensile Strength | 28 lb/in, 490 N/100 mm |
| Adhesion Strength | 28 oz/in |
| Overall Thickness | 2.3 mil |
| Length | 72 yd |
| Overall Length [Max] | 65.83 m |
| Grade | Light-Duty |
| Core Size | 3 in, 76 mm |
| Performance Level | High Performance |
| Overall Length [Min] | 72 yd |
| Adhesive | Acrylic |
| Color | Transparent |
| Backing Thickness | 1.5 mil, 0.038 mm |
| Thickness | 2.3 mil |
| Weight | 0.54 LB |
| EAN or UPC | 51131066809 |

