- Filament Tape
- 55 m Length
- 24 mm Width
- Clear Color
description
- With a polypropylene backing that resists abrasion, moisture, scuffing and breaks, try Scotch® Filament Tape 898. This filament-reinforced tape is ideal for securing boxes, bundling pipe or reinforcing large bulk containers, Scotch® Filament Tape 898 is a high-strength, reliable and affordable solution for product and package integrity.
features
- Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
- Secure L-clip closure for full overlap (FOL), tuck-type boxes or other non-standard boxes
- Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
- Glass yarn filaments add strength for box closing, bundling and more
- Able to withstand rough shipping and handling conditions
| Type | Filament Tape |
| Elongation At Break | 0.05 |
| Overall Thickness | 6.6 mil |
| Thickness | 6.6 mil |
| Overall Length [Max] | 55 m |
| Reinforcement | Fiberglass |
| Application | L-Clip Box Closure, Reinforcing, General Bundling |
| Overall Length [Min] | 60.14 yd |
| Product Form | Roll |
| Performance | High Performance |
| Core Size | 3 in, 76 mm |
| Tensile Strength | 380 lb/in, 6655 N/100 mm |
| Performance Level | High Performance |
| Adhesive | Synthetic Rubber |
| Length | 55.000 m |
| Adhesion Strength | 70 oz/in |
| Elongation | 5 % |
| Backing Material | Polypropylene |
| Color | Transparent |
| Weight | 0.611 LB |
| EAN or UPC | 51131068988 |

