- Duct Tape
- 54.8 m Length
- 48 mm Width
- Silver Color
features
- High-tack adhesive for good quick stick
- Tears easily by hand
- Individually wrapped for easy identification and to preserve roll integrity
- Sealing, holding, protecting, bundling, color coding
- General shop and temporary repair activities
| Color | Silver |
| Width | 48.000 mm |
| Temperature Range [Max] | 200 °F |
| Length | 54.800 m |
| Thickness | 8.1000 mil |
| Adhesive | Rubber |
| Dia. | 15.4540 in |
| Elongation | 21 % |
| Type | Duct Tape, Multi-Purpose |
| Shelf Life | 12 Months |
| Backing Material | Polyethylene Over Cloth Scrim |
| Weight | 1.28 LB |
| EAN or UPC | 51131069763 |

