- Vinyl Duct Tape
- 50 yd Length
- 2 in Width
- Blue Color
description
- 3M™ Vinyl Duct Tape 3903 is a hand-tearable general purpose tape with a rubber adhesive and embossed vinyl backing. This tape is ideal for a variety of purposes including temporary repairs, identification, contrast, decoration, securing wiring, bundling, sealing, holding, protecting, and other jobs including applications requiring moisture resistance.
features
- Rubber adhesive sticks fast and stays fast on many surfaces, even irregular surfaces
- Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
- Peels off cleanly after 30 minutes on painted steel as hot as 200ºF (93ºC)
- Easy to tear and conforms to irregular surfaces
- Available in a variety of colors for coding, process tagging, highlighting trip hazards, and enhancing décor
| Overall Length [Min] | 50 yd |
| Product Form | Roll |
| Color | Blue |
| Overall Length [Max] | 45.7 m |
| Overall Thickness | 6.5 mil |
| Temperature Range [Max] | 200 °F |
| Indoor/Outdoor Use | Indoor |
| Elongation At Break | 134% |
| Adhesive | Rubber |
| Shelf Life | 12 Month |
| Tensile Strength | 12.6 lb/in, 220 N/100 mm |
| Thickness | 6.5 mil |
| Type | Vinyl Duct Tape |
| Length | 50 yd |
| Backing Material | Embossed Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 51131069787 |

