- Masking Tape
- 55 m Length
- 18 mm Width
- Green Color
description
- Our Scotch® Performance Green Masking Tape 233+ delivers consistently superior performance on moldings, plastic, glass, metal, rubber and paint. Balanced four-part construction includes flexible backing that applies easily around vehicle curves and contours and our patented adhesive that sticks at a touch, stays put and removes without transfer for consistently outstanding paint lines.
features
- Premium paper backing resists breaking, lifting, and edge curl for ease of use and less material waste
- Developed to provide high conformability with clean removal and sharp paint lines
- Superior resistance to UV, moisture, and solvents compared to other paper tapes
- Release coating minimizes unwind force, reducing wrinkling and paint blow-by
| Backing Material | Paper |
| Material | Paper |
| Overall Length [Min] | 60 yd |
| Type | Masking Tape |
| Length | 55.000 m |
| Application | Paint Preparation, Booth Masking, Technician/Person, Fine Lines, Trim Masking, General/Bulk Masking, Jamb Masking |
| Overall Length [Max] | 55 m |
| Performance | Best |
| Performance Level | Best |
| Color | Green |
| Weight | 0.351 LB |
| EAN or UPC | 51131263345 |

