Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Scotch® Performance Masking Tape 233+

00051131463349

Scotch® Performance Masking Tape 233+
Item #104043411
  • Masking Tape
  • 55 m Length
  • 18 mm Width
  • Green Color
Scotch® Performance Masking Tape 233+
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Masking Tape
  • 55 m Length
  • 18 mm Width
  • Green Color
Length 55.000 m
Type Masking Tape
Material Paper
Color Green
Performance Best
Weight 0.353 LB
EAN or UPC 51131463349
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison