- Removable Poster Tape
- 150 in Length
- 3/4 in Width
- Transparent Color
description
- Scotch® Mounting Tape is a unique double-coated mounting tape that securely mounts posters and lightweight objects on wood walls or doors, tile, glass, refrigerators, vinyl wallpaper, primed and painted walls. Easy removal, 19mm x 3.8m dispenser.
features
- Ideal for lightweight mounting like papers, photos, cards and more
- Use instead of push pins to keep your surfaces looking great
- Customize the length of your adhesive with the convenient dispenser
- Easy-to-apply design with no mess or tools
- Double-sided adhesive bonds on contact
- Liner peels back to expose strong adhesive
- Removes easily without leaving any residue
- Great for use on metal, glass, mirrors, smooth wood, acrylic, plastic, painted walls and more
- Not recommended for use on wallpaper, delicate surfaces or walls painted with flat paint. May damage poster upon removal
- Size: 3/4 in. x 150 in.
- Color: Clear
| Indoor/Outdoor Use | Indoor |
| Overall Length [Max] | 3.8 m |
| Type | Removable Poster Tape |
| Weight Capacity | 0.25 lbs |
| Core Size | 1 in, 25.4 mm |
| Length | 150 in |
| Dispenser | Yes |
| Overall Length [Min] | 150 in |
| Color | Transparent |
| Weight | 0.133 LB |
| EAN or UPC | 51131534056 |

