- Outdoor Tread
- 15 ft Length
- 1 in Width
- Black Color
- High-Friction Grade
description
- 3M™ Safety Walk™ Step and Ladder Tread, used for sure-footed protection on indoor and outdoor metal, wood and concrete surfaces, can be used on stairways, steps, ladders, boat decks and more to help reduce slips and falls.
features
- HELPS CREATE SAFER ENVIRONMENT for walking, working, stepping and standing
- USES INCLUDE ladders, trailers, trucks, walkways, work and recreation vehicles
- ADHERE TO CLEAN, DRY SURFACES without wrinkling, curling, tearing, shrinking or lifting
- RESISTANT TO ABRASION
- SELF-ADHESIVE BACKING for quick and easy application
- RESISTS MOLD AND MILDEW
- HELPS MEET OSHA AND ADA COEFFICIENTof friction recommendations
- AVAILABLE IN PRE-CUT AND CUSTOMIZABLE ROLLS to fit many projects
- EASY TO APPLY, cut to size with scissors
- FOR BEST RESULTS, area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
| Color | Black |
| Temperature Range [Max] | 175 °F |
| Type | Outdoor Tread |
| Overall Length [Min] | 15 ft |
| Temperature Range [Min] | 40 °F |
| Overall Length [Max] | 4.57 m |
| Length | 15 ft |
| Grade | High-Friction |
| Surface Material | Mineral |
| Weight | 3.62 LB |
| EAN or UPC | 51131594364 |

