- Resilient Tread
- 60 ft Length
- 4 in Width
- Gray Color
- Medium-Duty Grade
description
- 3M™ Safety Walk™ Rolls and Strips are ideal for helping prevent slips and falls. Safety Walk™ comes in a variety of sizes, colors, and materials.
features
- HELPS CREATE A SAFER INDOOR OR OUTDOOR walking surface in wet conditions or high-traffic areas
- USES INCLUDE locker rooms, hot tubs and pools, waterskis, watercraft, exercise equipment and conveyers.
- RESISTS WEAR for enhanced durability
- SELF-ADHESIVE BACKING for quick and easy application on clean metal
- AVAILABLE IN PRE-CUT AND CUSTOMIZABLE ROLLS to fit many work projects
- RESISTS mold and mildew
- EASY TO APPLY, cut to size with scissors
- COMFORTABLE to walk on with bare feet
- FOR BEST RESULTS, area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
- HELPS MEET OSHA AND ADA COEFFICIENT of friction recommendations
| Length | 60 ft |
| Temperature Range [Min] | 40 °F |
| Application Temperature [Min] | 40 °F |
| Type | Resilient Tread |
| Overall Length [Min] | 60 ft |
| Color | Gray |
| Grade | Medium-Duty |
| Surface Material | Mineral |
| Product Form | Flat Adhesive |
| Overall Length [Max] | 18.288 m |
| Temperature Range [Max] | 175 °F |
| Weight | 2.0 LB |
| EAN or UPC | 51131595040 |

