- Outdoor Carpet Tape
- 13.333 yd Length
- 1 3/8 in Width
description
- A permanent, heavy duty, weather resistant tape for outdoor use. Great for concrete, patios and decks.
| Type | Outdoor Carpet Tape |
| Overall Length [Max] | 12.1 m |
| Length | 13.333 yd |
| Overall Length [Min] | 13.333 yd |
| Color | Transparent |
| Weight | 0.524 LB |
| EAN or UPC | 51131626638 |

