Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Scotch® Double-Sided Carpet Tape CT2010

00051131626652

Scotch® Double-Sided Carpet Tape CT2010
Item #104043230
  • Carpet Tape
  • 42 ft Length
  • 1 1/2 in Width
  • Clear Color
Scotch® Double-Sided Carpet Tape CT2010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carpet Tape
  • 42 ft Length
  • 1 1/2 in Width
  • Clear Color

description

  • This indoor carpet tape is recommended for use on vinyl, ceramic and hardwood floors. NOTE: This tape is not appropriate for outdoor use or for securing rugs over carpets.

features

  • For foam back carpet and rubber back rugs
  • Keeps area rugs from slipping on smooth surface
  • Secures carpets to rough surfaces
  • Available in a variety of lengths and widths to suit many projects
Length 42 ft
Color Transparent
Type Carpet Tape, Double Sided
Weight 0.319 LB
EAN or UPC 51131626652
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison