- Packaging Tape
- 800 in Length
- 1.88 in Width
- Clear Color
- Heavy-Duty Grade
description
- Scotch® Heavy Duty Shipping Packaging Tape seals seams with one strip and keeps boxes closed. It also resists slivering, splitting and tearing. Now even the heaviest packages can withstand rough handling.
features
- Guaranteed to Stay Sealed* (*If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
- Provides excellent holding power for heavy-duty packaging and shipping
- Strong seal on all box types, including hard-to-stick-to 100% recycled boxes
- Strong, durable solvent-free hot melt adhesive seals and protects
- Release coating makes unwind easy. Resists slivering, splitting and tearing
- 3.1 mil thick
- Scotch™ Brand’s strongest clear-to-the-core packaging tape
- Made locally, with globally sourced materials
- Clear backing and instant adhesion
- Heavy duty seal, even through rough handling
- You don't need layers of tape to get the job done - Just one strip - so you save time
- Your heavy packages can bear the weight and stay sealed through it all
- Meets U.S. Postal regulations for standard packages
| Color | Transparent |
| Type | Packaging Tape |
| Overall Length [Max] | 20.3 m |
| Overall Length [Min] | 22.2 yd |
| Grade | Heavy-Duty |
| Length | 800 in |
| Core Size | 1 1/2 in |
| Dispenser | Yes |
| Adhesive | Hot Melt |
| Weight | 0.269 LB |
| EAN or UPC | 51131642041 |

