- MultiTask Tape
- 650 in Length
- 3/4 in Width
- Transparent Color
description
- Scotch® MultiTask Tape combines crystal clarity, strength, and moisture resistance for performance over a wide range of taping tasks. An excellent multi-purpose tape for home and work.
features
- Glossy, crystal clear finish
- Strong, secure performance for a wide range of tasks
- Securely seals envelopes, bubble wrap, gifts and labels
- Dispenser included: refills easily, stores away conveniently, always ready
- Moisture resistance
- Glides off roll smoothly, cuts easily
- Can be torn by hand
- Photo safe
- Made in the USA with globally sourced materials
- 3/4 in. x 650 in., 1 Dispenser, 1 in. core
- Makes a great complement to shiny gift-wrapping paper
- Easy-to-apply design that doesn't dry out
| Type | MultiTask Tape |
| Adhesive | Permanent |
| Core Size | 1 in |
| Color | Transparent |
| Length | 650 in |
| Dispenser | Yes |
| Weight | 9.006 LB |
| EAN or UPC | 51131658110 |

