- Masking Tape
- 60.1 yd Length
- 1.41 in Width
- Beige Color
description
- Tartan™ General Purpose Masking Tape is designed for non-critical painting and utility applications. It should be removed within four hours and should not be applied to wallpaper, unpainted wallboard or ceiling tile.
features
- Rubber adhesive that sticks easily to the surface and helps resist tape lifting or curling
- Crepe paper backing for easy handling
- Easy tear feature ensures good handling and helps reduce waste
- Controlled unwind makes it easy to use and unroll
| Type | Masking Tape |
| Length | 60.100 yd |
| Color | Beige |
| Overall Length [Min] | 60.1 yd |
| Overall Length [Max] | 55 m |
| Weight | 12.7 LB |
| EAN or UPC | 51131921054 |

