- Double Sided Tape
- 900 in Length
- 1/2 in Width
- Transparent Color
description
- Scotch® Permanent Double Sided Tape is coated with photo-safe, permanent adhesive on both sides. A no-mess alternative to glue for light-duty attaching and mounting tasks.
features
- Both sides coated with permanent adhesive
- No glue mess
- Cleaner way to create and craft presentations for work and for school vs. glue
- Holds things together without being seen
- Photo safe
- Glides off roll smoothly, cuts easily
- Holds securely
- No liner
- Made in the USA with globally sourced materials
- 1/2 in. x 900 in., 2 Rolls, 1 in. core
- Great for quick fixes, mounting or additions to your project
- Easy-to-apply design that doesn't dry out
| Adhesive | Permanent |
| Tape Color Appearance | Yellow |
| Color | Transparent |
| Type | Double Sided Tape |
| Length | 900 in |
| Core Size | 1 in |
| Weight | 7.799 LB |
| EAN or UPC | 51131968981 |

