- Seam Sealer Tape
- 30 ft Length
- 7/8 in Width
- Gray Color
description
- We designed our 3M™ Seam Sealer Tape for auto body professionals to easily duplicate the factory look and function of sealers typical in automotive door jambs and trunk gutters. This rubber backed, 20 mil thick tape is very durable and doesn’t require shaping or drying time like liquid sealers. Just apply and paint – the adhesive is activated by solvent in the paint system for a permanent bond.
features
- Fast, effective means of duplicating the look and function of factory sealers
- Immediately paintable, saving time vs. liquid sealers
- Rubber backed tape holds up under tough conditions, reducing rework
- Solvent-activated adhesive makes the tape integral with solvent paint systems
| Overall Length [Max] | 9.1 m |
| Color | Gray |
| Shelf Life | 12 Months |
| Overall Length [Min] | 30 ft |
| Backing Material | Elastometric Film |
| Length | 30 ft |
| Adhesive | Solid Tape |
| Type | Seam Sealer Tape |
| Application | Door Jambs, Trunk Gutters, Door Hem Flanges |
| Weight | 0.662 LB |
| EAN or UPC | 51135084762 |

