- Round Ribbon Sealer
- 30 ft Length
- 1/8 in Width
- Tan Color
| Color | Tan |
| Adhesive | Butyl Rubber |
| Type | Round Ribbon Sealer |
| Length | 30 ft |
| Weight | 0.739 LB |
| EAN or UPC | 51135086254 |
| Color | Tan |
| Adhesive | Butyl Rubber |
| Type | Round Ribbon Sealer |
| Length | 30 ft |
| Weight | 0.739 LB |
| EAN or UPC | 51135086254 |