- Glass Cloth Tape
- 60 yd Length
- 1 in Width
- White Color
description
- Constructed with a woven fiberglass backing, 3M™ Glass Cloth Tape 361 features a pressure sensitive silicone adhesive for applications requiring high-temperature resistance, high adhesion and clean removal. It is often used for high temperature applications such as sealing ducts and as a back-up strip for submerged arc welding.
features
- Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
- Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
- Withstands temperatures from -65°F/-54°C to 450°F/232°C and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source
- Can be certified to meet F.A.R. 25.853, flame resistant specification
- Used for permanent sealing of high temperature ducts or chambers
| Tensile Strength | 146 lb/in, 2555 N/100 mm |
| Adhesive | Silicone |
| Temperature Range [Max] | 450 °F |
| Color | White |
| Type | Glass Cloth Tape |
| Backing Thickness | 5 mil, 0.13 mm |
| Elongation At Break | 0.1 |
| Overall Length [Max] | 54.86 m |
| Overall Length [Min] | 60 yd |
| Overall Thickness | 6.4 mil |
| Thickness | 6.4 mil |
| Elongation | 10 % |
| Shelf Life | 24 Month |
| Temperature Range [Min] | -65 °F |
| Length | 60 yd |
| Backing Material | Glass Cloth |
| Product Form | Roll |
| Weight | 6.95 LB |
| EAN or UPC | 51138946524 |

