- Paint Masking Tape
- 55 m Length
- 107 mm Width
- Tan Color
description
- 3M™ Paint Masking Tape 231/231A is a premium high-performance crepe paper masking tape designed to meet aerospace needs in most painting applications, including the use of multiple bake cycles. Our smooth masking tape embodies all the features that are desirable in a paint masking tape and designed specifically for the aerospace market.
features
- Rubber adhesive provides strong tack and adhesion, and resists lifting
- Clean removal from many surfaces following multi-bake or high temperature bake
- Smooth mini-crepe paper backing conforms and maintains integrity when formed around a corner
- Strong backing is easy to tear, yet resists slivering and provides one-piece removal
- Controlled unwind dispenses evenly, reducing fatigue
| Type | Paint Masking Tape |
| Adhesion Strength | 38 oz/in |
| Overall Length [Max] | 55 m |
| Color | Tan |
| Tensile Strength | 28 lb/in, 490 N/100 mm |
| Indoor/Outdoor Use | Indoor |
| Temperature Range [Max] | 300 °F |
| Adhesive | Rubber |
| Shelf Life | 12 Months |
| Dia. | 5.609 in |
| Application | Masking Body Jig Barcode, Protect From Paint Overspray in Painting, On-Line Paint Repair Masking |
| Product Form | Roll |
| Elongation At Break | 0.1 |
| Overall Length [Min] | 60.14 yd |
| Backing Material | Crepe Paper |
| Overall Thickness | 7.6 mil |
| Thickness | 7.6 mil |
| Length | 55.000 m |
| Weight | 22.6 LB |
| EAN or UPC | 51138947354 |

