- PTFE Film Tape
- 36 yd Length
- 1 in Width
- Gray Color
description
- 3M™ PTFE Skived Film Tape 5480 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of web materials in many types of roll-wrap applications.
features
- Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
- Silicone adhesive provides clean removal from a variety of surfaces
- Wide temperature range for performance on heated machinery and equipment
- Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
- Excellent chemical resistance enables tape to withstand challenging applications
| Color | Gray |
| Product Form | Roll |
| Temperature Range [Min] | -65 °F |
| Overall Length [Max] | 32.91 m |
| Adhesion Strength | 20 oz/in |
| Shelf Life | 18 Months |
| Length | 36 yd |
| Temperature Range [Max] | 500 °F |
| Application | Covering Wrapping Rollers, Paper & Film Tracking |
| Adhesive | Silicone |
| Type | PTFE Film Tape |
| Elongation At Break | 140% |
| Tensile Strength | 27 lb/in, 473 N/100 mm |
| Backing Material | Skived PTFE |
| Thickness | 3.7 mil |
| Backing Thickness | 2 mil, 0.05 mm |
| Overall Thickness | 3.7 mil |
| Overall Length [Min] | 36 yd |
| Weight | 3.75 LB |
| EAN or UPC | 51138949617 |

