- Lead Foil Tape
- 36 yd Length
- 2 in Width
- Dark Silver Color
description
- 3M™ Lead Foil Tape 421 Is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. The malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs.
features
- Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals
- Performs over a wide variety of temperature conditions and is heat reflective
- Heat and light reflective tape protects, insulates and enhances lighting efficiency
- Can be die-cut into specific shapes for assembly and manufacturing processes
- The rubber-based adhesive combined with the rugged, durable backing provides long service life
| Shelf Life | 18 Month |
| Backing Material | Lead foil |
| Overall Length [Min] | 36 yd |
| Product Form | Roll |
| Length | 36 yd |
| Overall Thickness | 6.3 mil |
| Temperature Range [Min] | -60 °F |
| Type | Lead Foil Tape |
| Color | Dark silver |
| Elongation At Break | 0.14000000000000001 |
| Thickness | 6.3 mil |
| Primary Liner | Easy Release Film |
| Overall Length [Max] | 32.91 m |
| Elongation | 14 % |
| Tensile Strength | 15 lb/in, 263 N/100 mm |
| Adhesive | Rubber |
| Backing Thickness | 4 mil, 0.1 mm |
| Temperature Range [Max] | 225 °F |
| Weight | 0.0 LB |
| EAN or UPC | 51138953096 |

