- Double Coated Tape
- 36 yd Length
- 1/2 in Width
- Clear Color
description
- 3M™ Double Coated Tape 9731 was developed with a high-performance acrylic adhesive on the face side and a silicone adhesive on the liner side of a 1 mil clear PET carrier. It is excellent for demanding applications where silicone materials must be bonded to a range of substrates.
features
- Ideal for attaching silicone rubber elastomers and foam
- Features acrylic and silicone adhesives for specialized applications such as silicone gasketing
- 3M™ Adhesive 350 on the face side provides exceptional temperature and chemical resistance
- 3 mil silicone adhesive on liner side bonds well to silicone substrates
- Double linered – Adhesive 350 on 58# 4.2 mil PCK liner and silicone adhesive on 3 mil PET liner
| Secondary Liner Thickness | 2.9 mil, 0.07 mm |
| Carrier Material | Polyester Film (PET) |
| Secondary Liner Color | Clear |
| Assembly Type | Gasket Attachment |
| Primary Liner Thickness | 4.2 mil, 0.11 mm |
| Overall Thickness | 5.5 mil |
| Secondary Liner | Polyester Film (PET) |
| Length | 36 yd |
| Indoor/Outdoor Use | Both |
| Carrier Thickness | 0.0951 mil, 0.003 mm |
| Primary Liner | 58# Polycoated Kraft Paper |
| Primary Liner Color | Tan |
| Overall Length [Max] | 32.91 m |
| Temperature Range [Max] | 250 °F |
| Set Time | <10 sec |
| Shelf Life | 12 Months |
| Color | Transparent |
| Material | Polyester Film |
| Thickness | 5.5 mil |
| Width | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Overall Length [Min] | 36 yd |
| Product Form | Roll |
| Type | Double Coated Tape |
| Weight | 37.925 LB |
| EAN or UPC | 51138953676 |

