- Adhesive Transfer Tape
- 60 yd Length
- 4 1/4 in Width
- Clear Color
description
- 3M™ Adhesive Transfer Tape 9458 is a thin, high-tack adhesive transfer tape designed for general purpose transfer applications. This tape is mounted on a 55 lb. densified kraft paper liner and is ideal for rotary die-cutting applications. It provides good chemical and UV resistance.
features
- Good chemical, solvent and UV resistance for increased bond durability
- High strength adhesive is ideal for high surface energy and low surface energy materials as well as textured plastics, foams, fabrics and coated papers
- Smooth adhesive for high quality appearance on thin graphic overlays
- 55 lb. densified kraft paper liner is ideal for rotary die-cutting processes
- Minimal adhesive allows for low profile bond line applications
| Indoor/Outdoor Use | Both |
| Primary Liner | 55# Densified Kraft Paper |
| Primary Liner Thickness | 3.2 mil, 0.08 mm |
| Product Form | Roll |
| Temperature Range [Min] | -40 °F |
| Length | 60 yd |
| Width | 4 1/4 in |
| Thickness | 1 mil |
| Primary Liner Color | White |
| Shelf Life | 18 Month |
| Adhesive | Acrylic |
| Overall Length [Min] | 60 yd |
| Color | Transparent |
| Temperature Range [Max] | 250 °F |
| Overall Thickness | 1 mil |
| Overall Length [Max] | 54.86 m |
| Type | Adhesive Transfer Tape |
| Weight | 5.0 LB |
| EAN or UPC | 51138959593 |

