- Poly and Tarps Duct Tape
- 30 yd Length
- 1.88 in Width
- Gray Color
description
- 3M™ Poly and Tarps Duct Tape
features
- Great for hanging or draping poly sheeting, and securing tarps
- Powerful adhesive creates a long-lasting bond vertical applications
- Premium strength for durability
- Flexible design creates a tight seal for excellent patching
- Unrolls with ease for hassle-free use
- Resists water for lasting performance
- Ideal for use indoors and outdoors
- Use for protecting rougher surfaces like concrete, grout, brick and cement
- Backed by trusted 3M Science
- Color: Gray
- Size: 1.88 in. x 30 yd.
| Color | Gray |
| Type | Poly & Tarps Duct Tape |
| Length | 30 yd |
| Weight | 9.62 LB |
| EAN or UPC | 51141254876 |

