- Painter's Tape
- 60 yd Length
- 1.88 in Width
- Blue Color
description
- ScotchBlue™ Sharp Lines Painter’s Tape features Edge-Lock™ Technology that seals out paint to deliver sharp paint lines. Provides multi-surface performance, 21 day clean removal, and medium adhesive.
features
- Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
- Edge-Lock™ Technology seals out paint to deliver sharp paint lines
- 21-day clean removal leaves behind no damage or sticky residue
- Medium adhesive
- UV and sunlight resistant
- Size: 1.88 in. x 60 yd.
- Pack Size: 1 Roll/Pack
- Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
- Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.
| Color | Blue |
| Core Size | 3 in |
| Type | Painter's Tape |
| Length | 60 yd |
| Weight | 12.342 LB |
| EAN or UPC | 51141320342 |

