- Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Clear Color
description
- Scotch® Commercial Grade Shipping Packaging Tape is designed for Commercial Performance. This tape combines our strong hot melt adhesive and backing to seals out moisture, dust and dirt. Resists splitting and assures reliable closures.
features
- Commercial grade shipping tape with excellent holding power for heavy duty packaging and shipping
- Strong, durable, solvent-free hot melt adhesive seals and protects
- For tough, industrial use
- Provides excellent holding power for heavy-duty packaging and shipping
- Hot melt adhesive with 3.1 mil thickness—assures holding strength of 30 lbs of weight per inch (tensile strength)
- Seals with one strip and keeps boxes closed
- Resists slivering, splitting and tearing
- Release coating makes unwind easy
- Scotch® Brand Packaging Tape: The choice of mailroom pros
- Meets U.S. Postal regulations for standard packages
- Made in USA with globally sourced materials
- Guaranteed to Stay Sealed (If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
| Type | Packaging Tape |
| Standard | Meets USPS and Courier Regulations for Standard Packages |
| Application | Shipping, Packaging, Mailing, Moving, Storage |
| Overall Length [Min] | 54.6 yd |
| Length | 54.600 yd |
| Tensile Strength | 30 Lbs. per inch width |
| Dispenser | No |
| Color | Transparent |
| Core Size | 3 in |
| Tape Width | 1.88 in |
| Material | Polypropylene |
| Tape Length | 54.6 Linear yd |
| Adhesive | Hot Melt |
| Weight | 0.4 LB |
| EAN or UPC | 51141917641 |

