- Extreme Mounting Tape
- 5 ft Length
- 1 in Width
- Black Color
description
- For your toughest jobs, go for our strongest hold – Scotch-Mount™ Extreme Double-Sided Mounting Tape with its 3M™ industrial strength adhesive. Equipped with our powerful permanent adhesive, this double-sided tape defies gravity, holding an item up to 30 pounds. It's weather resistant for a long-lasting bond, indoors and outdoors. So, whether you're mounting shelves in your new apartment, or adding wall organization to the garage, Scotch-Mount™ Extreme Double-Sided Mounting Tape does the job quickly, easily and without the hassle of tools.
features
- Maximum Strength - Our strongest tape delivers a superior, conformable bond on contact
- Intended for indoor and outdoor use
- Holds up to 30 lb with 3M™ industrial strength adhesive To hold 1 lb use 2" To hold 30 lb use 60"
- Designed For: Painted Drywall, Painted/Finished Wood, Metal, Acrylic, Smooth Stone, and Painted Concrete
- Application temperature 50°F to 100°F
- Easy-to-apply design with no mess or tools
- Use instead of nails or screws
- Ensure your surface is smooth, clean and dry for the best bond
- Great for do-it-yourself projects
- Made in the USA with Globally Sourced Materials
- Size: 1 in x 60 in roll
- Color: Black
| Length | 5 ft |
| Core Size | 1 in |
| Weight Capacity | 30 lbs |
| Color | Black |
| Type | Extreme Mounting Tape |
| Weight | 1.94 LB |
| EAN or UPC | 51141919768 |

