- Shipping Packaging Tape
- 54.6 yd Length
- 1.88 in Width
- Transparent Color
description
- Tartan™ Shipping Packaging Tape is a general purpose packaging tape for light duty sealing applications. Meets US Postal Regulations for standard packages.
features
- Hot melt adhesive provides reliable holding power
- Meets USPS regulations for standard packages
- Use as a general purpose shipping tape
- Available in clear or tan
- Packages stay sealed in shipping
- 1.9 mil thick
| Type | Shipping Packaging Tape |
| Core Size | 3 in |
| Color | Transparent |
| Length | 54.600 yd |
| Material | Polypropylene |
| Tape Color Appearance | Cloudy |
| Adhesive | Hot Melt |
| Weight | 0.0 LB |
| EAN or UPC | 51141922287 |

