- Duct Tape
- 55 yd Length
- 1.88 in Width
- Gray Color
description
- Make quick fixes on the fly with 3M™ Basic Duct Tape. An essential for every home, school and office, this handy tape is great for light duty or temporary repairs, bundling cords and so much more. There's no need to fuss with scissors simply hand tear your desired amount and the duct tape easily conforms to your surface. Don't let a little mishap slow you down–reach for 3M™ Basic Duct Tape for a reliable solution in a snap.
features
- Light-duty tape with strong adhesive creates a secure bond for temporary repairs
- Great for bundling, taping cords, patching, reinforcing and more
- Suitable for temporary repairs
- Great strength for durability
- Tears vertically and horizontally for versatile application
- Flexible design stretches and conforms with ease
- Adheres to multiple surfaces
- Ideal for use indoors
- Backed by the power of 3M Science
- Color: Gray
- Size: 1.88 in x 55 yd
| Length | 55 yd |
| Width | 1.880 in |
| Type | Duct Tape |
| Color | Gray |
| Overall Length [Max] | 50 m |
| Weight | 0.83 LB |
| EAN or UPC | 51141949147 |

