Skip to content Skip to navigation menu
Scotchrap™ Vinyl Corrosion Protection Tape 50

00054007106463

Scotchrap™ Vinyl Corrosion Protection Tape 50
Item #102171563
  • Corrosion Protection Tape
  • 100 ft Length
  • 4 in Width
  • Black Color
Scotchrap™ Vinyl Corrosion Protection Tape 50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Corrosion Protection Tape
  • 100 ft Length
  • 4 in Width
  • Black Color

description

  • 3M™ Scotchrap™ Tape 50 is a premium grade, 10 mil thick, all weather, PVC backing tape. It withstands temperatures of 55 to 176 °F ( 48 to 80 °C). This high tack adhesive tape offers resistance to corrosion, impact, abrasion and puncture, making it suitable for use on metal piping systems, conduits and fittings both above and below ground.

applications

  • Designed for applications over a wide temperature range

features

  • Protects metal piping systems against corrosion
  • Pressure-sensitive, rubber adhesive ensures excellent tacking and provides optimized adherence
  • Comes in durable black PVC
  • Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)
  • RoHS 2011/65/EU Compliant
Elongation At Break 2%
Temperature Range [Max] 176 °F
Adhesion Strength 20 oz/in
Temperature Range [Min] 32 °F
Length 100 ft
Elongation 2 %
Performance Professional Grade
Application Method Self-Adhered
Tape Width 101.6 mm
Product Form Roll
Adhesive Rubber
Overall Length [Max] 30.5 m
Material PVC
Backing Thickness 0.25 mm
Flame Retardant Yes
Tape Length 30.5 m
Type Corrosion Protection Tape
Performance Level Professional Grade
Shelf Life 5 Year
Overall Length [Min] 100 ft
Application Electrical Maintenance
Thickness 10 mil
Breaking Strength 20 lb/in
Color Black
Backing Material Polyvinyl Chloride
Low Temperatures 32 °F
Weight 1.0 LB
EAN or UPC 54007106463
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison