Skip to content Skip to navigation menu
Scotchrap™ Vinyl Corrosion Protection Tape 50

00054007111566

Scotchrap™ Vinyl Corrosion Protection Tape 50
Item #102172086
  • Corrosion Protection Tape
  • 100 ft Length
  • 2 in Width
  • Black Color
Scotchrap™ Vinyl Corrosion Protection Tape 50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Corrosion Protection Tape
  • 100 ft Length
  • 2 in Width
  • Black Color

description

  • 3M™ Scotchrap™ Tape 50 is a premium grade, 10 mil thick, all weather, PVC backing tape. It withstands temperatures of 55 to 176 °F ( 48 to 80 °C). This high tack adhesive tape offers resistance to corrosion, impact, abrasion and puncture, making it suitable for use on metal piping systems, conduits and fittings both above and below ground.

applications

  • Designed for applications over a wide temperature range

features

  • Protects metal piping systems against corrosion
  • Pressure-sensitive, rubber adhesive ensures excellent tacking and provides optimized adherence
  • Comes in durable black PVC
  • Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)
  • RoHS 2011/65/EU Compliant
Temperature Range [Max] 176 °F
Breaking Strength 20 lb/in
Elongation At Break 200%
Adhesive Rubber
Temperature Range [Min] 32 °F
Type Corrosion Protection Tape
Backing Material Vinyl
Low Temperatures 32 °F
Flame Retardant Yes
Length 100 ft
Overall Length [Min] 100 ft
Performance Professional Grade
Thickness 10 mil
Shelf Life 5 Year
Overall Length [Max] 30.5 m
Performance Level Professional Grade
Elongation 2 %
Color Black
Backing Thickness 0.25 mm
Weight 1.31 LB
EAN or UPC 54007111566
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison