- ScotchCode™ Wire Marking Tape
- 0.215 in Wide
- 96 in Long
description
- 3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartments
- which hold eight-foot rolls of non-smear polyester tape. The tape’s high tack, acrylic adhesive resists solvents, oil and water and adheres firmly to insulation surfaces.
features
- Compact design that hangs from a tool belt
- Refillable compartments for SDR tape with high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
- Can be custom filled to meet specific project requirements
- Dispenses only the desired length
includes
- Dispenser
| Type | Marking |
| Application | Marking Wire and Cable |
| Overall Length [Max] | 2.4 m |
| Material | Plastic |
| Color | Red |
| Thickness | 3 mil |
| Length | 96 in |
| Weight | 0.146 LB |
| EAN or UPC | 54007121749 |

