- Corrosion Protection Tape
- 100 ft Length
- 6 in Width
- Black Color
description
- 3M™ Scotchrap™ Tape 50 is a premium grade, 10 mil thick, all weather, PVC backing tape. It withstands temperatures of 55 to 176 °F ( 48 to 80 °C). This high tack adhesive tape offers resistance to corrosion, impact, abrasion and puncture, making it suitable for use on metal piping systems, conduits and fittings both above and below ground.
features
- Protects metal piping systems against corrosion
- Pressure-sensitive, rubber adhesive ensures excellent tacking and provides optimized adherence
- Comes in durable black PVC
- Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)
- RoHS 2011/65/EU Compliant
| Backing Material | Polyvinyl Chloride |
| Tape Length | 30.5 m |
| Type | Corrosion Protection Tape |
| Flame Retardant | Yes |
| Temperature Range [Max] | 176 °F |
| Temperature Range [Min] | 32 °F |
| Elongation At Break | 2% |
| Low Temperatures | 32 °F |
| Material | PVC |
| Overall Length [Max] | 30.5 m |
| Application | Electrical Maintenance |
| Tape Width | 152.4 mm |
| Overall Length [Min] | 100 ft |
| Color | Black |
| Adhesive | Rubber |
| Application Method | Self-Adhered |
| Backing Thickness | 0.25 mm |
| Breaking Strength | 20 lb/in |
| Elongation | 2 % |
| Shelf Life | 5 Year |
| Length | 100 ft |
| Thickness | 10 mil |
| Performance | Professional Grade |
| Adhesion Strength | 20 oz/in |
| Product Form | Roll |
| Performance Level | Professional Grade |
| Weight | 3.6 LB |
| EAN or UPC | 54007157854 |

