- Corrosion Protection Tape
- 100 ft Length
- 2 in Width
- Black Color
description
- 3M™ Scotchrap™ Tape 51 is a premium grade, 20 mil thick, all weather tape with PVC backing. It withstands temperatures of 55 to 176 °F ( 48 to 80 °C) and resists abrasion and punctures. This printed, high tack, adhesive tape is corrosion and impact resistant, making it suitable for use on metal piping systems, conduits and fittings both above and below ground.
features
- Pressure-sensitive, rubber adhesive provides optimized adherence
- Black PVC backing offers good mechanical strength and electrical insulation properties
- Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)
- RoHS 2011/65/EU Compliant
| Product Form | Kit, Roll |
| Elongation At Break | 1.5 |
| Adhesive | Rubber |
| Overall Length [Max] | 30.5 m |
| Elongation | 1.5 % |
| Adhesion Strength | 20 oz/in |
| Performance Level | Professional Grade |
| Breaking Strength | 40 lb/in |
| Type | Corrosion Protection Tape |
| Overall Thickness | 20 mil, 0.508 mm |
| Thickness | 20 mil |
| Low Temperatures | 32 °F |
| Shelf Life | 5 Year |
| Temperature Range [Min] | 32 °F |
| Performance | Professional Grade |
| Flame Retardant | Yes |
| Backing Material | Polyvinyl Chloride |
| Color | Black |
| Tape Length | 30.5 m |
| Temperature Range [Max] | 175 °F |
| Overall Length [Min] | 100 ft |
| Application Method | Self-Adhered |
| Tape Width | 50.8 mm |
| Material | PVC |
| Backing Thickness | 0.5 mm |
| Application | Electrical Maintenance |
| Length | 100 ft |
| Weight | 2.458 LB |
| EAN or UPC | 54007428077 |

