- Friction Tape
- 82.5 ft Length
- 3/4 in Width
- Black Color
description
- 3M™ Temflex™ Friction Tape 1755 is a black friction tape designed to provide mechanical protection against abrasion and cut through for cable, wire splices and connections insulated with rubber electrical tape. The 13 mil thick tape is composed of a high quality cotton fabric, coated on both sides with an electrical grade, solvent free, rubber adhesive.
features
- Coated cotton fabric provides high abrasion and cut-through protection on wire and cable splices
- Withstands a temperature range of 15 to 176 °F (10 to 80 °C)
- Black cotton friction tape
- RoHS 2011/65/EU
| Type | Friction Tape |
| Length | 82 1/2 ft |
| Overall Length [Min] | 82.5 ft |
| Color | Black |
| Thickness | 13 mil |
| Weight | 0.409 LB |
| EAN or UPC | 54007502166 |

