- Mastic Tape
- 10 ft Length
- 1 in Width
- Black Color
description
- 3M™ Scotch Seal™ Tape 2229 is a 125 mil thick, highly conformable, tacky mastic pad on an easy release liner that's suitable for insulating, padding and sealing of objects that need to be protected from adverse
- environmental conditions. It withstands temperatures up to 194 °F (90 °C).
features
- Tacky mastic adhesive provides excellent adherence over irregular surfaces
- For insulating electrical connections rated up to 1000 volts if over wrapped with vinyl or rubber electrical tape.
- Also used for sealing high-voltage cable splice and termination accessories for 90º C continuous operating temperature.
- Easy release liner
- Withstands temperatures up to 194 °F (90 °C)
- RoHS 2011/65/EU Compliant
| Length | 10 ft |
| Temperature Range [Max] | 194 °F |
| Backing Thickness | 3.18 mm |
| Application Method | Apply by Hand |
| Overall Length [Min] | 10 ft |
| Type | Mastic Tape |
| Shelf Life | 5 Year |
| Thickness | 125 mil |
| Color | Black |
| Tape Width | 25 mm |
| Overall Length [Max] | 3 m |
| Product Form | Tape |
| Overall Thickness | 125 mil, 3.18 mm |
| Weight | 0.733 LB |
| EAN or UPC | 54007503354 |

