- Painter's Tape
- 60 yd Length
- 0.94 in Width
- Blue Color
description
- Scotch® Delicate Surface Painter’s Tape is great for surfaces that require a little extra care. Provides 60 day clean removal, gentle adhesive and Edge-Lock™ Technology that seals out paint to deliver sharp paint lines.
features
- Designed for use on delicate surfaces such as painted drywall, freshly painted walls*, wood floors, wallpaper, veneers and cabinets (*painted at least 24 hours ago)
- Great for accent walls, decorative stripes or patterns
- Edge-Lock™ Technology seals out paint to deliver sharp paint lines
- 60-day clean removal leaves behind no damage or sticky residue
- Gentle adhesive
- UV and sunlight resistant (intended for indoor use only)
- Size: 0.94 in. x 60 yd.
- Pack Size: 1 Roll/Pack
- Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
- Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.
| Color | Purple |
| Length | 60 yd |
| Core Size | 3 in |
| Type | Painter's Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51131797482 |

